Clamp set for H3770/H3710 series Chemically resistant/inert teflon, includes rod and clamp
Benchmark Scientific Clamp Set for H3770/H3710 Series with Inert Teflon, includes Rod & Clamp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 1-1/2 in |
| Height | 14-1/2 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Clamp Set for H3770/H3710 Series with Inert Teflon, Rod &Clamp |
| Manufacturers Part Number | H3770-CSTF |
| Brand | Benchmark Scientific |