Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691547

MPN #: REGS1690.G12

US Duct Clamp Together 90 ° Elbow 1.5 CLR, 16" Diameter, Galvanized, 12 Gauge

Product Description
US Duct provides duct elbows that fit EVERY application from our standard segmented/gored elbows to one piece light gauge economical elbows for light dust collection - to air tight elbows for wet applications to heavy gauge welded elbows for abrasive applications to Flat-Back elbows with removable/replaceable AR plate for 'very' abrasive applications.

PRICE
$1,375.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34.00 in
Width34.00 in
Height16.00 in
Weight77.7 lbs
Duct Size16.00 in
Gauge12.00 ga
Diameter16.00 in

Product Details

Type90 Degree Elbow
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberREGS1690.G12
BrandUS Duct