Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Supports & Accessories

Ductwork supports and accessories assist in aligning and positioning duct sections accurately, optimizing airflow and system performance. Some accessories include blast gates, angle flanges, and saddle hangers. They are constructed from durable materials such as galvanized steel, ensuring longevity and resistance to environmental factors. Ductwork accessories are ideal for commercial buildings, industrial facilities, and more applications.
133 Results

Availability

Diameter

View All Diameter

Type

View All Type

Brand

View All Brand
View All Duct Size
View All Gauge
View All Length
View All Material
View All Height
View All Price
133 Results
Compare
1
1
$105.95
Ships in 5 Business Days

Material

Galvanized Steel

Diameter

16.00 in

Duct Size

16.00 in

Length

19.00 in

Compare
BESTSELLER
1
1
$68.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

22.00 ga

Diameter

6.00 in

Duct Size

6.00 in

Compare
1
1
$299.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

20.00 ga

Diameter

14.00 in

Duct Size

14.00 in

Compare
BESTSELLER
1
1
$26.95
Ships in 5 Business Days

Material

304 Stainless Steel

Diameter

10.00 in

Duct Size

10.00 in

Length

10.00 in

Compare
1
1
$99.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

22.00 ga

Diameter

8.00 in

Duct Size

8.00 in

Compare
1
1
$47.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

22.00 ga

Diameter

3.00 in

Duct Size

3.00 in