Pipes
Diameter
Brand
For Use With
Duct Size
Type
Length
Gauge
Material
Width
Height
Price
Material
Galvanized Steel
Duct Size
4 in
Diameter
16.00 in
Material
Galvanized Steel
Height
16.00 in
Length
60.00 in
Material
Galvanized Steel
Duct Size
6 in
Diameter
8.00 in
Material
Galvanized Steel
Height
8.00 in
Length
60.00 in
Material
Galvanized Steel
Duct Size
10 in
Gauge
22 ga
Diameter
14.00 in
Material
Galvanized Steel
Height
14.00 in
Length
60.00 in
Diameter
16.00 in
Material
304 Stainless Steel
Height
16.00 in
Length
60.00 in
Diameter
9.00 in
Material
Galvanized Steel
Height
9.00 in
Length
60.00 in
Material
Galvanized Steel
Duct Size
5 in
Diameter
6.00 in
Material
Galvanized Steel
Height
6.00 in
Length
60.00 in
Material
Stainless Steel
Duct Size
9 in
Gauge
22 ga
Material
Stainless Steel
Duct Size
10 in
Gauge
22 ga
Material
Stainless Steel
Duct Size
4 in
Gauge
22 ga
Material
Galvanized Steel
Duct Size
8 in
Gauge
22 ga
Material
Stainless Steel
Duct Size
8 in
Gauge
22 ga
Material
Galvanized Steel
Duct Size
4 in
Gauge
22 ga
Material
Stainless Steel
Duct Size
6 in
Gauge
22 ga
Material
Galvanized Steel
Duct Size
12 in
Gauge
22 ga
Material
Galvanized Steel
Duct Size
9 in
Gauge
22 ga
Diameter
10.00 in
Material
Galvanized Steel
Height
10.00 in
Length
60.00 in
Diameter
4.00 in
Material
Galvanized Steel
Height
4.00 in
Length
60.00 in
Material
Galvanized Steel
Duct Size
6 in
Gauge
22 ga
Diameter
12.00 in
Material
304 Stainless Steel
Height
12.00 in
Length
60.00 in
Material
Galvanized Steel
Duct Size
8 in
Material
Galvanized Steel
Duct Size
5 in
Gauge
22 ga