Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691875

MPN #: RBL06R06R06R45.G18

US Duct Clamp Together Standard Branch, 45 ° 6-6-6, 6" Diameter, Galvanized, 18 Gauge

Product Description
Standard Branches have one "leg" coming off of the main line at either a 45 degree or 30 degree angle for optimal air flow. Branches are constructed of 18 gauge steel which allows us to solid weld the branching part to the trunk to ensure a very tight seal.

PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24.00 in
Width13.81 in
Height6.00 in
Weight7 lbs
Duct Size6.00 in
Gauge18.00 ga
Diameter6.00 in

Product Details

TypeBranch
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberRBL06R06R06R45.G18
BrandUS Duct