Clamping Hanger Rings for use with Balltop Hangers, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
Clamping hanger rings are for use with balltop hangers. The B-Ring clamps down over the bar so removal of hanger bar is not necessary. Sold per 100.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Hanger Accessory |
| Material | Steel |
| Package Quantity | 100 |
| Description | Clamping Hanger Rings for Use with Balltop Hangers |
| Color | Silver |
| Manufacturers Part Number | B-RINGS |
| Brand | Beverly Coat Hanger |