Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503788

MPN #: WL9-41406

Wilton WL9-41406 Model 144C 0-4" Opening 2-3/4" Throat Depth 140 Series C-Clamp - Pkg Qty 6

Product Description
Wilton 140 Series Carriage C-Clamps are ideal for light industrial, woodworking and repair applications. They feature clamping pressure up to 1700 lbs, a black oxide coating, oscillating head, and sliding cross pin handle.

Features:

  • Rugged ductile iron frames with black oxide spindle, swivel pads and sliding cross pin handle
  • Designed for the home craftsman, woodworker and light industrial service
  • Oscillating head
PRICE
$136.50  Sold in packages of 6 / $22.75 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Width7.7 in
Height0.4 in
Throat Depth2-3/4 in
Min Opening Size0"
Size0 - 4 in
Spindle Diameter½ in
Net Weight1.5
Max Opening Capacity0 - 4 " in
Max Opening Size4"

Product Details

TypeStandard
DescriptionC-Clamp
Package Quantity6
Manufacturers Part NumberWL9-41406
Nominal Clamp Pressure1,535
BrandWilton

Compliance & Certifications

CertificationsCSA Certified