Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503883

MPN #: WL9-20486

Wilton Model H410CS 0-10" Opening 5-3/8" Throat Depth Spark-Duty Drop Forged Hi-Vis C-Clamp

Product Description
Wilton® Spark-Duty™ 400 Series Hi-Vis C-Clamps are ideal for steel fabrication and industrial welding. Each boast a drop forged construction, an ACME rolled, copper plated spindle and conform to OSHA safety color standards for physical hazards regulation# 1910.144. Each has an oscillating head with a high quality steel pad built to last and provides firm gripping action on angular surfaces.

Features:

  • Drop forged, regular duty with extra deep throat
  • Copper plated spindle and Perma-pad® for resistance to welding spatter and corrosion, and are replaceable, and are replaceable
  • Exceptional value high-visibility welding clamps
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$159.95

Min. purchase quantity is 3

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18.6 in
Width9.4 in
Height1.9 in
Throat Depth5-3/8 in
Min Opening Size0"
Size0 - 10 in
Spindle Diameter7/8 in
Net Weight11.9
Max Opening Capacity0 - 10 " in
Max Opening Size10"

Product Details

TypeDrop Forged Hi-Vis
DescriptionC-Clamp
Manufacturers Part NumberWL9-20486
Nominal Clamp Pressure8,000
BrandWilton

Compliance & Certifications

CertificationsCSA Certified