Features:
- Ductile / malleable iron castings are desired for close work in pattern and mold making
- Used extensively in the aircraft / aerospace industry because of their weight to strength ratio
This product will be restocked soon
Weights & Dimensions
| Length | 4.7 in |
| Width | 2.2 in |
| Height | 0.6 in |
| Throat Depth | 1-1/4 in |
| Min Opening Size | 0" |
| Size | 0 - 1-1/4 in |
| Net Weight | 0.25 |
| Max Opening Capacity | 0 - 1 1/4 " in |
| Max Opening Size | 1-1/4" |
Product Details
| Type | Standard |
| Description | C-Clamp |
| Package Quantity | 72 |
| Manufacturers Part Number | WL9-22105 |
| Nominal Clamp Pressure | 450 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |