Features:
- Frames made from high strength ductile iron castings
- Sliding pin (vise type) handle, single acme thread rolled spindle and oscillating ball and socket tip
- Wilton's heaviest-duty carriage clamp available
This product will be restocked soon
Weights & Dimensions
| Length | 10.2 in |
| Width | 4.6 in |
| Height | 1.3 in |
| Throat Depth | 2-1/2 in |
| Min Opening Size | 0" |
| Size | 0 - 5 in |
| Spindle Diameter | 5/8 in |
| Net Weight | 2.3 |
| Dimensions | 1.3X4.6X10.2 in |
| Max Opening Capacity | 0 - 5 " in |
| Max Opening Size | 5" |
Product Details
| Type | Standard |
| Description | C-Clamp |
| Package Quantity | 6 |
| Manufacturers Part Number | WL9-22004 |
| Nominal Clamp Pressure | 2,250 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |