Features:
- Frames made from high strength ductile iron castings
- Sliding pin (vise type) handle, single acme thread rolled spindle and oscillating ball and socket tip
- Wilton's heaviest-duty carriage clamp available
This product will be restocked soon
Weights & Dimensions
| Length | 22.4 in |
| Width | 7.5 in |
| Height | 2 in |
| Throat Depth | 3-3/4 in |
| Min Opening Size | 0" |
| Size | 0 - 14 in |
| Spindle Diameter | 7/8 in |
| Net Weight | 10.2 |
| Dimensions | 2 X 7.5 X 22.4 in |
| Max Opening Capacity | 0 - 14 " in |
| Max Opening Size | 14" |
Product Details
| Type | Standard |
| Description | C-Clamp |
| Manufacturers Part Number | WL9-22009 |
| Nominal Clamp Pressure | 2,850 |
| Brand | Wilton |
Compliance & Certifications
| Certifications | CSA Certified |