Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503623

MPN #: WL9-14306

Wilton WL9-14306 Model 410-SF 2-10-1/8" Jaw Opening 6" Throat Depth Drop Forged Hi-Vis C-Clamp

Product Description
Wilton Classic 400 Series Hi-Vis Safety C-Clamps are ideal for steel fabrication, industrial maintenance, and repair operations. Each drop forged C-Clamp conforms to OSHA safety color standards for physical hazards regulation# 1910.144 and features an ACME rolled spindle with Black Oxide Coating and replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Drop-forged, regular-duty with extra deep-throat
  • Coated in high-visibility yellow which conforms to the OSHA safety color standard for physical hazards regulation no. 1910.149
  • Powder-coated paint resists scratches and corrosion while providing a tough, durable finish
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$169.95

Min. purchase quantity is 2

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18.5 in
Width9.4 in
Height1.5 in
Throat Depth6 in
Min Opening Size2"
Size2 - 10-1/8 in
Spindle Diameter¾ in
Net Weight11.15
Max Opening Capacity2 - 10 1/8 " in
Max Opening Size10-1/8"

Product Details

TypeDrop Forged Hi-Vis
Spindle Assembly Number1700190
DescriptionC-Clamp
Manufacturers Part NumberWL9-14306
Nominal Clamp Pressure8,000
BrandWilton

Compliance & Certifications

CertificationsCSA Certified