x

Take 15% off your entire order!

Offer applied at checkout

Clark Foam Products, 1001108, Foam Sheet, 200100 Poly, Charcoal, 1/2"H x 24"W x 24"L - Pkg Qty 3

Clark Foam Products, 1001108, Foam Sheet, 200100 Poly, Charcoal, 1/2"H x 24"W x 24"L - Pkg Qty 3

Item #: WBM2053971

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.75 ea.

Price: $32.25 / Pkg of 3

Save $1.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clark Foam Products, 1001108, Foam Sheet, 200100 Poly, Charcoal, 1/2"H x 24"W x 24"L

Characterized by its light weight, resiliency, low odor and high resistance to mildew, polyurethane foam is used extensively in common consumer goods such as seating, flooring, and bedding products. These foams have consistent cell sizes that make them excellent absorbers and dampeners of sound and are easily laminated to films, pressure sensitive adhesives, corrugated, fabrics and other types of foams. Fabrication is easy with inexpensive tooling such as steel rule dies for die cut parts to patterns for contour and saw cut shapes. Used regularly in medical packaging where abrasion resistance is required, this open-celled foam is typically used to protect lighter weight, delicate objects with high fragility and/or lower drop height maximums. Polyurethane foam provides excellent cushioning at a very reasonable cost and can be easily fabricated to fit your particular application. Polyurethane Foam is a resilient and flexible and can be made in an unlimited number of colors with densities from 1-6 pounds per cubic foot, and in compressions from very soft to semi rigid. It is available in two primary types, polyether and polyester.

  • STANDARDS CAL 117/MVSS 302FR
  • BRAND Clark Foam
  • DENSITY 2.8 lbs./cu.ft.
  • STRETCH LIMIT 120.00%
  • FIRMNESS @ 25% DEFLECTION (PSI) .55 - .74
  • MATERIAL 200100 Polyurethane
  • DESCRIPTION Foam Sheet
  • FINISH Smooth Cellular
  • BACKING TYPE Plain
  • WIDTH TOLERANCE +/-0.250"
  • LENGTH FEET 2
  • COMPOSITION Open Cell Foam
  • LENGTH TOLERANCE +/-0.250"
  • WEIGHT LBS 4.86
  • TENSILE STRENGTH (PSI) 9
  • PACKAGE QUANTITY 3
  • HEIGHT TOLERANCE +/-0.250"
  • HEIGHT INCHES 1/2
  • MANUFACTURERS PART NUMBER 1001108
  • LENGTH INCHES 24
  • WIDTH INCHES 24
  • COLOR FINISH Charcoal
  • TEMPERATURE RANGE -20 to +180
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clark Foam Products, 1001108, Foam Sheet, 200100 Poly, Charcoal, 1/2"H x 24"W x 24"L - Pkg Qty 3

Clark Foam Products, 1001108, Foam Sheet, 200100 Poly, Charcoal, 1/2"H x 24"W x 24"L - Pkg Qty 3

Item #: WBM2053971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant