Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2305969

MPN #: GC00B11

Enespro® ArcGuard® Class 00 Rubber Voltage Gloves, Black, Size 11, GC00B11

Product Description
Features:
  • Fabric/Material: Rubber
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
  • Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors to increase the lifespan of the rubber voltage glove
  • Leather glove protectors are not required to be marked with a date
  • Class 00 - Max Use Voltage 500V AC/750V DC
  • Arc Flash

Compliance:
  • NFPA 70E
  • CSA Z462
  • ANSI/ASTM D120, Class 00, Type 1


PRICE
$115.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Size11

Product Details

TypeInsulated Electrical Gloves
Class00
ColorBlack
SeriesArcGuard
Cuff StyleRolled
IncludesRubber Voltage Gloves
MaterialRubber
DescriptionRubber Voltage Gloves
Manufacturers Part NumberGC00B11
Max Use AC Voltage500
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, ANSI/ASTM D120