- Natural rubber construction offers the required dielectric properties while combining flexibility strength and durability
- Gloves come with 11" rolled cuff and are anatomically shaped to reduce hand stress and fatigue
- Labeled with specific colors to denote class and maximum voltage
- Fits hand sizes 8-12
Oberon® Rubber Electrical Gloves, Class 00, Black, Size 11
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | 11 |
Product Details
| Type | Electrical Glove |
| Class | 0 |
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | RG-B-C00-R11-11 |
| Cuff Style | Rolled |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM D120, EN60903 |