- Meets ANSI/ISEA 107-2020 Class 2 - Type R
- Polyester Mesh
- 2" Reflective w/contrasting trim
- Quick release zipper closure
- 5-PT. Break-away
- CSA Z96-15 Compliant
- Pockets: 1 Left Chest, 1 Inner Lower
OccuNomix Class 2 5-Point Breakaway Two Tone X-Back Mesh Vest, 2XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Breakaway Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Break-Away Two Tone Mesh Vest |
| Manufacturers Part Number | ECO-IMB2TX-Y2X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 2 Type R, CSA Z96-15 Compliant |