- Meets ANSI/ISEA 107-2020 Class 2 - Type R
- 6.5 oz Solid Tencel/Modacrylic/Aramid
- 2" Flame Resistant Reflective Tape
- Flame Resistant Hook & Loop Closure
- Flame Resistant Thread
- Flame Resistant Binding
- Classified by UL to NFPA 2112-2018
- CAT 2 Protection- ATPV 8.9 Cal/Cm²
- ASTM F1506
- NFPA 70E
- NFPA 2112-2018
- Pockets: 1 Outer Lower Right
- 25 Washes
OccuNomix Class 2 Flame Resistant Dual Stripe Solid Vest, 2XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 1 |
| Closure Type | Hook & Loop |
| Material | Tencel/Modacrylic/Aramid |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Flame Resistant Vest |
| Manufacturers Part Number | FR-VM1122-Y2X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 2 Type R, ASTM F1506, NFPA 70E, NFPA 2112-2018 |