- Meets ANSI/ISEA 107-2020 Class 2 - Type R
- Polyester Mesh
- 2"Reflective Tape
- Zipper Closure
- 2 Mic Tabs
- CSA Z96-15 Compliant
- Inner Pockets: 2 Lower and 1 Flashlight
- Outer Pockets: Double Left Chest Pocket with 4 Pencil, 1 Right Chest Radio Pocket, 2 Lower Front
OccuNomix Class 2 High Visibility Two-Tone Surveyor X-Back Mesh Vest, 4XL, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Orange |
| Number of Pockets | 5 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | High Visibility Surveyor Mesh Vest |
| Manufacturers Part Number | ECO-ATRNSMX-O4X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 2 Type R, CSA Z96-15 Compliant |