Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Job Sight

Model # :WBB2779344

MPN #: S74022

Job Sight™ Class 2 Polo Pullover Hi Visibility Shirt, Lime, Polyester, MD

Product Description
Lightweight Job Sight™ Polo Shirts utilizes advanced snag resistant polyester material to provide breathability, comfort, and professional appearance. Ideal Applications:Environments where lightweight, high visibility, and breathability are desired for wearer safety and comfort and workers who require a more professional appearance.

Features:
  • ANSI/ISEA 107 Type R Class 2 compliant short sleeve polo shirt.
  • Fluorescent yellow-green background material for excellent daytime visibility
  • 2" silver reflective tape reflects light for 360° nighttime conspicuity
  • Partially segmented Sawtooth® reflective tape allows for additional breathability and reduced heat stress
  • Lightweight, breathable material is engineered to resist snags and pulls
  • Set-in sleeve with full cut shoulder design for complete freedom of movement
  • Heavy duty black stretch knit collar provides added comfort and conceals dirt
  • One pocket on the left chest
  • Additional pen pockets located on left sleeve


PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
SizeM

Product Details

TypeHi-Visibility Shirt
Reflective TapeYes
ClassANSI Class 2
ColorGreen
Closure TypePullover
High VisibilityYes
MaterialPolyester
DescriptionClass 2 Polo Hi-Vis Shirt
GenderMen's
Package Quantity1
Manufacturers Part NumberS74022
WaterproofNo
Primary UseHeat Stress Protection
BrandJob Sight