Tingley® Reflective Long Sleeve Shirt, Silver Tape, Type R, Class 3, Fl Lime, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
ANSI/ISEA 107 Type R Class 2 compliant short sleeve shirt for high visibility. Loaded with premium features for multipurpose applications. Fluorescent lime background material for excellent daytime visibility. 2" silver reflective tape reflects light.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19 lbs |
| Size | 4XL |
Product Details
| Type | Hi-Visibility Shirt |
| Reflective Tape | Yes |
| Class | ANSI Class 3 |
| Color | Green |
| Number of Pockets | 3 |
| Material | Ripstop Polyester |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Class 3 High Visibility Long Sleeve T-Shirt |
| Manufacturers Part Number | S76522.4X |
| Brand | Tingley |