- Meets ANSI/ISEA 107-2020 Class 2 - Type R
- 5.8 oz Mesh Modacrylic/Aramid
- 2" OCX Patented Segmented Reflective Tape
- Black bottom hides dirt!
- Hook & Loop Closure
- Flame Resistant Thread
- Flame Resistant Binding
- CAT 1 Protection- ATPV 4.6 Cal/Cm²
- NFPA 70E
- ASTM F1506
- 25 Washes
- Pockets: 1 Outer Lower Right
OccuNomix Class 2 Premium Flame Resistant Segmented Tape Mesh Vest w/Black Bottom, 4XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 1 |
| Closure Type | Hook & Loop |
| Material | Mesh Modacrylic/Aramid |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Flame Resistant Segmented Tape Mesh Vest |
| Manufacturers Part Number | FR-VM2142-Y4X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 2 Type R, ASTM F1506, NFPA 70E |