- Post-Consumer Recycled Polyester Mesh
- 2" Reflective Tape
- 5-PT. Break-away
- Pockets: 1 Left Chest
- 25 Washes
OccuNomix Class 2 Sustainability Mesh 5-Point Breakaway Vest, L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$9.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | Breakaway Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 1 |
| Closure Type | Hook & Loop |
| Material | Polyester Mesh |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Sustainability Breakaway Vest |
| Manufacturers Part Number | LUX-RY2MB-YL |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 2 Type R |