- Meets ANSI/ISEA 107-2020 Class 2 - Type R
- 7 oz Flame Resistant Solid Cotton/Polyester
- 2" Flame Resistant Reflective Tape
- 5 points break-away at shoulders, sides & front
- Flame Resistant Hook & Loop Closure
- Flame Resistant Thread
- Flame Resistant Binding
- CAT 2 Protection- ATPV 9.5 Cal/Cm²
- ASTM F1506
- NFPA 70E
- 25 Washes
OccuNomix Class 2 Flame Resistant Cotton Rich 5-Point Breakaway Solid Vest, 3XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$95.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Breakaway Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 0 |
| Closure Type | Hook & Loop |
| Material | Cotton/Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Flame Resistant Breakaway Solid Vest |
| Manufacturers Part Number | FR-VCR1312-Y3X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 2 Type R, ASTM F1506, NFPA 70E |