INCOM® TA310TB Class 3 Combustible Liquids Tagboard Placard - 100/Pkg
Write a Review
|
Questions & Answers (0)
Product Description
DOT regulation tagboard placard designed for single use, low cost applications. To be used with slide-in placard holders.
PRICE
$49.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | DOT Placard |
| Material | Tagboard |
| Package Quantity | 100 |
| Description | Combustible Liquids |
| Color | Red |
| Manufacturers Part Number | TA310TB |
| Brand | Incom Manufacturing |