INCOM® TA230PS Class 2.3 Inhalation Hazard Adhesive Vinyl Placard - 100/Pkg
Write a Review
|
Questions & Answers (0)
Product Description
DOT regulation permanent adhesive vinyl placard designed for long term permanent applications. To be used with slide-in placard holders.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | DOT Placard |
| Material | Adhesive Vinyl |
| Package Quantity | 100 |
| Description | Inhalation Hazard |
| Color | White |
| Manufacturers Part Number | TA230PS |
| Brand | Incom Manufacturing |