- 6.2 oz Flame Resistant Static Dissipative Modacrylic/Cotton Mesh
- Meets ANSI/ISEA 107-2020 Type R Class 3
- Meets ASTM F1506
- Arc Rated ATPV = 5.1 cal/cm²
- NFPA 70E/CAT 1
- Fabric meets EN1149-3 & 5 (Safety Standard)
- Passed HSTM-003 Gas Probe Ignition Testing(tested with Methane Gas)
- 2" Flame Resistant OCX Patented Segmented Reflective
- Non-conductive Zipper Closure
- D-Ring Access Slot in back
- Contrast Flame Resistant Orange binding
- Flame Resistant Thread
- 1 Lower Inside Pocket
OccuNomix Class 3 Flame Resistant Anti-Static Vest, 2XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 1 |
| Closure Type | Zipper |
| Material | Modacrylic/Cotton Mesh |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Flame Resistant Anti-Static Vest |
| Manufacturers Part Number | FR-VAM2213-Y2X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 3 Type R, ASTM F1506, NFPA 70E/CAT 1, EN1149-3 & 5 |