- Lightweight yet durable Rip stop (96% Polyester, 4% Spandex) 3.95-oz. fabric with Moisture Wicking to keep you drier and cooler
- SPF 50+ Providing Maximum Protection for Long Hours in the sun Segment Reflective Tape to Provide extra Breathability Roll-up, Bottom-tab sleeves with Pen Pocket
- Cape Ventilation Mesh Design for Breathability
- Zipped Cell Phone Pocket on the right chest, Left Chest Pocket have secure hook-and-loop closures.
- Button Down Front Closure and Collar
- 7505-Lime with Tape
- Certification: ANSI/ISEA 107-2015 Class 3
GSS Safety Class 3 New Designed Lightweight Shirt Rip Stop Bottom Down Shirt w/SPF 50+ Lime-LG
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | LG |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 3 |
| Material | 96% Polyester/4% Spandex |
| Gender | Men's |
| Description | Class 3 New Designed Lightweight Shirt Rip Stop Bottom Down Shirt |
| Color | Green |
| Manufacturers Part Number | 7505-LG |
| Primary Use | Heat Stress Protection |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2015 |