- Shell: 12oz. 90% polyester, 10% cotton Sanded Duck Fabric
- Teflon Shield + Fabric Protector
- Lining: 10oz. Sherpa-Lined Body, Quilted Nylon sleeves
- Detachable Sherpa Lined Hood
- Metal snaps on the collar and hood
- Internal rib-knit storm cuffs
- Right mic tab with ID Snap Closure tether
- Metal front zipper
- Two lower-front pockets
- Inner Zippered Right Pocket
- Inner Hook and Loop Closure Left pocket
GSS Safety Class 3 Night Glow Sherpa Line Heavy Weight Sierra Jacket-4XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 |
| Size | 4XL |
Product Details
| Class | ANSI Class 3 |
| Color | Lime |
| Style | Sherpa Lined |
| Closure Type | Zipper |
| Material | Shell: 12oz. 90% Polyester, 10% Cotton Sanded Duck Fabric |
| Front Closure | Zipper |
| Description | Heavy Weight Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 8515-4XL |
| Primary Use | Cold Weather Protection |
| Brand | GSS Safety |