Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB3134589

MPN #: 8021-4XL

GSS Waterproof Parka Jacket w/ Fleece Lining, Class 3, Lime, 4XL

Product Description

Features:
  • 100% Nylon Taslan Fabric Outer Shell With Durable Water Repellent Finish ( Polyacrylate Coating )
  • 9-oz 100% Polyester Fleece Fixed Lining
  • 100% Polyester Filled Quilted Sleeve Lining For Easy On/Off
  • Full Front Zipper & Full-Length Interior Storm Flap
  • 2-inch Wide Reflective Taping Across The Chest And Sleeves
  • Slash Zippered Pockets, Interior Zippered Pocket
  • Rib Knit Cuffs And Waistband
  • Certification: ANSI/ISEA 107-2015 Class 3
  • Sizes MD-5XL
  • Item # 8021-Lime w/ Sliver Reflective Tape


PRICE
$77.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37
Size4XL

Product Details

TypeHigh Visibility Jacket
ClassClass 3
ColorGreen
Number of Pockets4
Closure TypeZipper
MaterialPolyester, Nylon
Front ClosureZipper
DescriptionWaterproof Parka Jacket w/ Fleece Lining
Package Quantity1
GenderMen's
Manufacturers Part Number8021-4XL
WaterproofYes
Primary UseCold Weather Protection
BrandGSS Safety

Compliance & Certifications

CertificationsANSI/ISEA 107 2020 Type R Class 3