OccuNomix Class 3 Three-Way Bomber Jacket with Removable Liner Yellow/Black, 3XL, LUX-ETJBJR-BY3X
Write a Review
|
Questions & Answers (0)
Product Description
OccuNomix Class 3 Three-Way Bottom Bomber Jacket with Removable Liner, Yellow/Black, 3XL
Classic 3-Way black bottom bomber jacket with silver reflective tape. Made with PU coated polyester and is waterproof with sealed seams. Black Polyester fleece zip-out liner can be worn as a separate jacket. Black bottom front, collar, cuffs and waist band fights the "dirty jacket look". Jacket also has a zipper and snap front closure, roll-away hood, 2 mic tabs and 6 pockets. The jacket meets ANSI 107 Class 3 Standards.
Classic 3-Way black bottom bomber jacket with silver reflective tape. Made with PU coated polyester and is waterproof with sealed seams. Black Polyester fleece zip-out liner can be worn as a separate jacket. Black bottom front, collar, cuffs and waist band fights the "dirty jacket look". Jacket also has a zipper and snap front closure, roll-away hood, 2 mic tabs and 6 pockets. The jacket meets ANSI 107 Class 3 Standards.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/2 |
| Size | 3XL |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Yellow/Black |
| Number of Pockets | 6 |
| Style | Bomber |
| Closure Type | Zipper |
| Material | PU Coated Polyester |
| Front Closure | Zipper |
| Description | 3 Way Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | LUX-ETJBJR-BY3X |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |