x

Take 15% off your entire order!

Offer applied at checkout

Portafab Class A Fire & Sound Rated Steel Panels 2 Wall (Steel Beam) 10' x 10' - Champagne

Portafab Class A Fire & Sound Rated Steel Panels 2 Wall (Steel Beam) 10' x 10' - Champagne

Item #: WBB2227863

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 2 Wall
  • 3 Wall
  • 4 Wall

2 Wall

  • Champagne
  • White
  • Gray

Champagne

Price: $6,680.00

$1,113.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Portafab Class A Fire & Sound Rated Steel Panels 2 Wall (Steel Beam) 10' x 10' - Champagne

These complete prefab kits include everything needed for a basic modular inplant office. The modular design means units are easily and cost effectively relocated to meet changing needs. All models include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window.

Steel surfaces provide the utmost in durability for panel construction in heavy manufacturing environments. Ideal for areas subjected to a significant amount of traffic or exposure to hand trucks, forklifts, or other material handling equipment. The steel panel provides impact resistance and a better cleanable surface. In addition, the steel panel will provide the ability to reconfigure your building with minimal damage being done to the walls.

Steel Fire & Sound Panels are made of 24 gauge sheet steel painted with polyester baked enamel on each side. Steel shall be hot melt laminated to 1/2 gypsum board. Gypsum will be laminated to both sides of a 1- 15/16 polystyrene core. Panels tested in accordance with ASTM E-84 to meet a minimum flame spread of 0 and smoke density of 10. Panels to be non-combustible . Measures 3 thick x 8'H. Thermal insulation value of R-11 with a sound transmission class rating of STC-31. Class A non-combustible rating.

Limited 1 Year Warranty.

  • WIDTH FEET 10
  • DEPTH FEET 10
  • HEIGHT FEET 8
  • COLOR FINISH Champagne
  • BRAND PortaFab
  • FRAME CONSTRUCTION Steel
  • LIGHT FIXTURES 2
  • MANUFACTURERS PART NUMBER OVS1010-2E-CH
  • OUTLETS 2
  • PANEL Class A
  • WALL CONSTRUCTION Steel on Gypsum
  • WALL THICKNESS INCHES 3
  • WEIGHT LBS 2,700
  • LAYOUT 2 Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portafab Class A Fire & Sound Rated Steel Panels 2 Wall (Steel Beam) 10' x 10' - Champagne

Portafab Class A Fire & Sound Rated Steel Panels 2 Wall (Steel Beam) 10' x 10' - Champagne

Item #: WBB2227863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant