OccuNomix Class E Premium Flame Resistant Rain Bib Pants HRC2 Yellow, 5XL, LUX-TBIB/FR-Y5X
Write a Review
|
Questions & Answers (0)
Product Description
OccuNomix Class E Premium Flame Resistant Rain Bib Pants HRC2, Yellow, 5XL
Premium Flame Resistant bib pants with 3M Scotchlite Reflective Material. Pants are constructed using PVC coated Modacrylic/Jersey fabric. The pants have a side snap closure, 1 pass through pocket and are waterproof with high frequency welded seams. The bib pants are ANSI Class E compliant and meet ASTM F1891 and F2733. In addition, the pants are arc rated; ATPV = 18.5 cal/cm 2, NFPA 70E/HRC=2. Flame resistant up to 25 washes.
Premium Flame Resistant bib pants with 3M Scotchlite Reflective Material. Pants are constructed using PVC coated Modacrylic/Jersey fabric. The pants have a side snap closure, 1 pass through pocket and are waterproof with high frequency welded seams. The bib pants are ANSI Class E compliant and meet ASTM F1891 and F2733. In addition, the pants are arc rated; ATPV = 18.5 cal/cm 2, NFPA 70E/HRC=2. Flame resistant up to 25 washes.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Class | ANSI Class E |
| Closure Type | Snap |
| Material | Modacrylic/Cotton Blend |
| Package Quantity | 1 |
| Description | Class E Premium Flame Resistant Rain Bib Pants HRC2 |
| Color | Yellow |
| Manufacturers Part Number | LUX-TBIB/FR-Y5X |
| Number of Pockets | 1 |
| Primary Use | Fire Protection |
| Brand | OccuNomix |