- 150D with PU coating waterproof
- Sealed seams
- Two cargo pockets on each side
- Certification: NON-ANSI
GSS Safety Class E Two Tone Rain Pants, Black, 4XL/5XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | High Visibility Pants |
| Material | 150D with PU Coating Waterproof |
| Gender | Men's |
| Description | Class E Two Tone Rain Pants |
| Color | Black |
| Manufacturers Part Number | 6717-4XL/5XL |
| Brand | GSS Safety |