- 100% Oxford with PU Coating
- 2" Silver Reflective Tape with Lime Trim
- All the seams are sealed
- 1 Cargo Pocket in Front, 2 pockets on Side
- Match Rain Coat 6007
- NON ANSI Certified
GSS Safety Non-ANSI Premium Rain Bib Pants-Black- 6809-2XL/3XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL/3XL |
Product Details
| Type | High Visibility Pants |
| Material | 100% Oxford with PU Coating |
| Gender | Men's |
| Description | Non-ANSI Premium Rain Bib Pants |
| Color | Black |
| Manufacturers Part Number | 6809-2XL/3XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | NON-ANSI CERTIFIED |