Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779367

MPN #: C53122

Comfort-Brite® Rain Coat, Mens, Small, Attached Hood, Silver Reflective Tape, Fluorescent Yllw

Product Description
Highly visible, flame resistant, and loaded with special features, the Comfort-Brite® is lightweight, durable, and affordable.Ideal Applications: Utilities, Telecommunications, Construction, Transportation, DOT's, Municipalities, Waste Management and General Industry.Chemical Resistance: Many acids, oils, alcohols, salts, and alkalies.

Features:
  • ANSI/ISEA 107 Type R Class 3 compliant jacket for high visibility.
  • Loaded with special features for multipurpose applications.
  • Fluorescent background material for excellent daytime visibility.
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity.
  • Full cut shoulder with 90° sleeve to body angle for maximum freedom of movement.
  • Therm-O-Rad sealed seams for 100% waterproof protection.
  • Zipper/storm fly front seals out wind, rain, and contaminants.
  • Non-conductive hardware.
  • Roll-a-way hood in collar design for added convenience.
  • Full-vented cape back for improved air circulation.
  • D-ring access for fall protection harness.
  • Easy access cargo pockets with closure.
  • Hook & loop take-up straps on sleeve cuffs for adjustable fit.
  • Mildew resistant.
  • Flame resistant tested. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. (Test method ASTM D6413.)


PRICE
$87.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
Fabric Weight.35mm

Product Details

TypeRain Coat
ClassANSI Class 3
ColorYellow
Number of Pockets3
StyleComfort-Brite
Closure TypeSnap
MaterialHigh Visibility PVC on Polyester
DescriptionComfort-Brite® Rain Coat
GenderMen's
Package Quantity1
Manufacturers Part NumberC53122
BrandTingley

Compliance & Certifications

ANSI TypeR