Features:
- 100% Cotton T-shirts are available with (LUX-300P) or without pocket (LUX-300). Long sleeve version with pocket (LUX-300LP). Reflective striping can be added to increase conspicuity. Made in the U.S.A.
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Material | 100% Cotton |
| Gender | Men's |
| Description | High Visibility Long Sleeve T-Shirt with Pocket |
| Color | Orange |
| Manufacturers Part Number | LUX-300LP-072X |
| Brand | OccuNomix |