- Meets ANSI/ISEA 107-2020 Class 2 - Type R
- 3.8 oz Wicking Birdseye
- 2" Reflective Tape
- CSA Z96-15 Compliant
- Up to UPF 30 Protection
OccuNomix Long Sleeve Wicking Birdseye X-Back T-Shirt, 2XL, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Long Sleeve |
| Type | Long Sleeve Wicking T-Shirt |
| Class | ANSI Class 2 |
| Material | Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Long Sleeve Wicking Birdseye T-Shirt |
| Color | Orange |
| Manufacturers Part Number | LUX-LST2BX-O2X |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2020 Class 2 Type R, CSA Z96-15 Compliant |