Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB605073

MPN #: LUX-LST2/FR-Y2X

OccuNomix Classic Flame Resistant Long Sleeve T-Shirt, Class 2, Hi-Vis Yellow, 2XL, LUX-LST2/FR-Y2X

Product Description
Classic Flame Resistant Long Sleeve T-Shirt, Hi-Vis Yellow, 2XL

Features:
  • Class 2
  • Inherently Flame Resistant Jersey; 61% Modacrylic/32% cotton/7% Polyester; meets ASTM F1506 (ATPV 10.0 cals/cm2, NFPA 70E Level 2)
  • 2" FR reflective tape: One 360 horizontal stripe, two vertical stripes
  • FR thread
  • Pockets: 1 chest pocket
PRICE
$135.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHi-Visibility Shirt
MaterialModacrylic Fiber/Cotton/Polyester
GenderMen's
DescriptionFlame Resistant Long Sleeve T-Shirt
ColorYellow
Manufacturers Part NumberLUX-LST2/FR-Y2X
Primary UseFire Protection
BrandOccuNomix