Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307733

MPN #: DF2-AX3-793LSP-HY-MDT

DRIFIRE® StrongKnit Hi-Vis Long Sleeve FR T-Shirt, Type R, Class 3, M-T, Yellow

Product Description
The DRIFIRE Strongknit ™ FR Hi-Vis long sleeve t-shirt offers lasting comfort with our patented soft yet durable fabric containing high performance moisture management. Premium comfort features like Pima Cotton fiber and breathable FR reflective trim take your comfort to the next level.

Features:
  • Arc Rating: 10 cal/cm2
  • CAT 2
  • Fabric/Material: 7.3 oz. DRIFIRE® STRONGKNIT™
  • Lightweight and breathable fabric featuring Pima Cotton
  • Inherently flame resistant, FR protection will not wash/wear out
  • High performance moisture management for maximum comfort
  • Odor control technology
  • FR silver segmented reflective trim
  • Left front chest pocket
  • Quickly identify compliance with exterior labeling
  • Ribbed collar to maintain shape
  • Made in the USA

Compliance:
  • Arc Rating: 10 cal/cm2
  • CAT 2
  • NFPA 70E
  • ANSI/ISEA 107 Type R Class 3
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM-T
Fabric Weight6.5 oz.

Product Details

Arc Rating10 cal/cm²
TypeHi-Visibility Shirt
ColorYellow
SeriesDRIFIRE®
StyleFR Hi-Vis Knit Shirts
MaterialModacrylic/Cotton/Nylon/Para-aramid
DescriptionStrongKnit 6.5oz Long Sleeve T-Shirt
GenderUnisex
Package Quantity1
Manufacturers Part NumberDF2-AX3-793LSP-HY-MDT
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

ANSI TypeType R Class 3
CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107