Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201307

MPN #: F441NARXXXL

Portwest® Classic Iona™ Enhanced Visibility Rain Pants, 3XL, Navy

Product Description
The Classic Iona™ Rain Pants offers added visibility in dull conditions. Features include elasticated waist, pass through pockets, and snap adjustable hem for a secure fit.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Lightweight, waterproof fabric with taped seams prevents water penetration
  • Two side pass through pockets
  • Stud adjustable hems for a secure fit
  • Reflective tape for increased visibility
  • Fully elasticated waistband for ultimate wearer comfort
  • Retail bag which aids presentation for retail sales
  • 100% Polyester 190T, PVC Coated 210g
  • CE certified


PRICE
$22.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeRain Pants
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionEnhanced Visibility Rain Trousers
ColorBlue
Manufacturers Part NumberF441NARXXXL
BrandPortwest