Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201116

MPN #: PW342YBRXXXL

Portwest® Hi-Vis Extreme Rain Pants, 3XL, Yellow/Black

Product Description
This highly innovative, waterproof and extremely breathable pants boasts a multitude of useful features including Hi-Vis Tex segmented reflective tape, secure zipped storage pockets, external kneepad pockets, rule pocket and extra-long side leg zippers for ease of taking on and off. It features an elevated padded back panel keeping the lower back warm and protected. The stylish slimline fit and contemporary design guarantees that the wearer will stand out from the crowd. Waterproof and breathable with sealed seams to prevent water penetration.

Features:
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • Ergonomically shaped hem for the perfect fit over boots
  • 2 side zip cargo pockets
  • Large back zip pocket for multiple storage options
  • 2 side zip cargo pockets
  • Durable, breathable, windproof and water resistant fabric
  • Heat applied segmented reflective tape for added visibility
  • Certified to EN ISO 20471 after 25x washes
  • CE certified
  • Registered Community Design
  • Easy grip pullers attached to all zips
  • Wider belt loops for wider belts
  • Contrast panels for protection against dirt
  • Half elasticated waist for a secure and comfortable fit
  • 6 pockets for ample storage
  • 40+ UPF rated fabric to block 98% of UV rays
  • Shell Fabric : Portwest Extreme: 100% Polyester, 300D Stretch Oxford, stain resistant finish, PU Membrane 200g


_x000D_
PRICE
$94.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeRain Pants
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionExtreme Rain Trousers
ColorYellow/Black
Manufacturers Part NumberPW342YBRXXXL
Primary UseHigh Visibility
BrandPortwest