- Exceptional blade life
- Extremely versatile
- Consistent performance cut after cut
Lenox Classic Pro™ CTL Bandsaw Blade 162" Long x 1" Wide, 4/6 TPI x 0.035 Thick
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 162 in |
| Width | 1 in |
| Blade Thickness | 0.035 in |
Product Details
| Tooth Set | Vari-Tooth |
| TPI | 4/6 |
| Material | Bi-Metal |
| Manufacturers Part Number | 1792874 |
| Brand | Lenox |