Portwest® Classic Rain Jacket with Hood, 3XL, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Designed to be worn in all weather conditions, the Classic Rain Jacket is not only practical and durable, it offers exceptional value for money. Easily packable and stored for when the wet weather arrives. Lightweight, waterproof fabric with taped seams prevents water penetration Increased breathability with a vented back yoke Inner elasticated cuff Pack away hood for added functionality.
Material - Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 6oz.
Material - Shell Fabric : 190T: 100% Polyester, Plain Weave, PVC coated 6oz.
PRICE
$21.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Style | Classic |
| Type | Rain Jacket |
| Closure Type | Zipper |
| Material | Polyester |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Rain Jacket with Hood |
| Color | Blue |
| Manufacturers Part Number | US440NARXXXL |
| Waterproof | Yes |
| Brand | Portwest |