Tingley® J12148 Magnaprene Hooded Jacket, Green, Inner Cuffs, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® J12148 Magnaprene™ Hooded Jacket, Green, Inner Cuffs, 3XL
Magnaprene™ - Classic Neoprene Performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal Applications: Petrochemical, Chemical, Off Shore Drilling, Mining, Fishing, and Forestry. Chemical Resistance: Animal fats, certain acids, alcohols, caustics, oils, and certain solvents.
Magnaprene™ - Classic Neoprene Performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal Applications: Petrochemical, Chemical, Off Shore Drilling, Mining, Fishing, and Forestry. Chemical Resistance: Animal fats, certain acids, alcohols, caustics, oils, and certain solvents.
PRICE
$74.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 12 mil |
| Size | 3XL |
Product Details
| Style | Magnaprene |
| Type | Rain Coat |
| Material | Single Coated Neoprene on Nylon |
| Package Quantity | 1 |
| Description | Magnaprene Hooded Jacket |
| Color | Green |
| Manufacturers Part Number | J12148.3X |
| Chemical Resistance | Animal Fats, Certain Acids, Alcohols, Caustics, Oils, Certain Solvents |
| Brand | Tingley |