Features:
- Class 3
- 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes, and two 360 horizontal sleeve stripes
- 100% ANSI Wicking Spun Polyester
- Lightweight fabric provides comfort
- Pocket: 1 left chest
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 3 |
| Material | 100% Wicking Polyester |
| Description | Wicking T-Shirt with Sleeve Stripes |
| Color | Yellow |
| Manufacturers Part Number | LUX-SSETP3-Y4X |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |