- Meets ANSI 107-2010 Class 3 Standards
- 10 Oz. Lime or orange ANSI certified polar fleece
- Black bottom and cuffs to reduce staining sizes: S-5XL
Petra Roc HiVis Crew Neck Sweatshirt, ANSI Class 3, Polar Fleece, Lime/Black, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Hi-Visibility Sweatshirt |
| Class | ANSI Class 3 |
| Closure Type | Crew Neck |
| Material | Polar Fleece |
| Package Quantity | 1 |
| Description | HiVis Crew Neck Sweatshirt |
| Color | Yellow |
| Manufacturers Part Number | LBCSW-C3-3X |
| Brand | Petra Roc |
Compliance & Certifications
| Certifications | ANSI 107-2010 CLASS 3 |