Highwood® Classic Westport Adirondack Chair, Whitewash
Write a Review
|
Questions & Answers (0)
Product Description
The Classic Westport Adirondack Chair delivers a traditional outdoor seating profile inspired by coastal environments. Designed for open-air use, the chair features a contoured seat that supports comfortable, extended sitting. Its straightforward construction and familiar form make it well-suited for patios, yards, and gathering spaces where reliable comfort and classic function are required. The chair is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs. Some assembly is required; see assembly guide.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-13/16 in |
| Depth | 35-1/2 in |
| Height | 38-1/8 in |
| Weight Capacity | 400 lbs |
| Weight | 35 lbs |
| Seat Width | 18 in |
| Seat Depth | 18-5/8 in |
| Seat Height | 14-13/16 in |
Product Details
| Assembly Required | Yes |
| Type | Adirondack Chair |
| Color | Whitewash |
| Number of Seats | 1 |
| Material | Polystyrene |
| Manufacturers Part Number | AD-CLAS1-WAE |
| Indoor/Outdoor | Outdoor |
| Collection | Classic Westport |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |