SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM

QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM

Item #: WBB2135088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $697.00

$116.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

QuietCool Classic Whole House Fan QC CL-4700 - 120V 4700 CFM

QuietCool Classic Whole House Fan QC CL-4700 - 120V 4700 CFM

QuietCool Classic Whole House Fan QC CL-1500 - 120V 1500 CFM

QuietCool Classic Whole House Fan QC CL-1500 - 120V 1500 CFM

Cool Attic® 30" Direct Drive Whole House Fan With Shutter

Cool Attic® 30" Direct Drive Whole House Fan With Shutter

Cool Attic® 24" Belt Drive Whole House Fan With Shutter

Cool Attic® 24" Belt Drive Whole House Fan With Shutter

Tjernlund HS5 - HS5 SERIES Power Venters for Gas - (INCLUDES UNIVERSAL CONTROL UC1)

Tjernlund HS5 - HS5 SERIES Power Venters for Gas - (INCLUDES UNIVERSAL CONTROL UC1)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM

The QuietCool brand of whole house fans has taken America by storm! The QC CL-2250 advanced whole house fan is a new take on the idea of whole house ventilation. Whole house ventilation allows you to bring the cooler outdoor air through your windows, home, and attic space to thoroughly cool and ventilate both the home and attic. The process of thoroughly cooling the home and attic is called thermal mass cooling. This is what allows your home to stay cooler the next day and resist heating up as much as it would if you only ran the AC to cool the home. QuietCool uses a unique, patented design that uses an acoustical duct attached to an R5 damper box. The result is almost zero noise vibration and whisper quiet operation. With the QuietCool QC CL-2250 installed in your master bedroom, gone are the days of tossing and turning all night long due to the heat. Simply open a window, flip on the QuietCool, and enjoy a peaceful and cool night of sleep. Better yet, QuietCool is proudly designed and built in the USA with a 98% customer satisfaction.

Please Note this product cannot be shipped to Hawaii

Weights & Dimensions

  • Duct Diameter 16 in
  • Width 16-1/2 in
  • Diameter 16-1/2 in
  • Length 13-3/4 in
  • Height 24 in
  • Ceiling Rough Opening 14-1/4 x 18-1/4 in
  • Duct Length 6 ft
  • Weight 43 lbs

Product Details

  • Number of Speeds 2
  • Voltage 120 V
  • CFM High 2285 CFM
  • Watts 252 W
  • Brand QuietCool
  • Material Steel
  • Decibels 43
  • CFM Low 1,829 CFM
  • Hertz 60 Hz
  • Manufacturers Part Number QC CL-2250
  • Color Family Blue

Warranty

  • Warranty 10 yr

Compliance & Certifications

  • Certifications UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM

QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM

Item #: WBB2135088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM
    QuietCool Classic Whole House Fan QC CL-2250 - 120V 2250 CFM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant