Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB604629

MPN #: 126

OccuNomix Classic Wide Rubber Cap Knee Pads 1-Pair, Blue

Product Description
Classic Wide Rubber Cap Knee Pads, 1-Pair, Blue

The Occunomix 126 classic wide knee cap Pads are ideal for spreading grout on tiles, concrete and most flat surfaces. Made up of EVA foam padding for superior comfort and cushioning when kneeling. Its wide flexible PVC cap provides broad area of protection, durability and ergonomic fit.Features:
  • Ideal for spreading grout, finishing concrete, and most other surfaces
  • EVA foam padding
  • PVC cap
  • Sold/Pair
PRICE
$22.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
22.75
Buy 6+ units
21.75Save $1.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeRounded Cap
ColorBlue
Cap MaterialPlastic
Strap MaterialElastic
StyleHard Shell
Number of Straps2
Closure TypeHook And Loop
MaterialEVA Foam
Package Quantity1 Pair
DescriptionKnee Pad
Manufacturers Part Number126
BrandOccuNomix