Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3135383

MPN #: 18436

Ergodyne® Proflex® 435HL Comfort Hinge Gel Knee Pads w/ Hook &Loop Straps, Black, 1 Pair

Product Description
The ProFlex® 435HL Comfort Hinge™ Gel Knee Pads improve upon our best-selling 335 Knee Pad design by adding an innovative hinged technology that enhances comfort, fit and stability. The hinge enables the knee pad to easily bend and straighten along with the leg's natural movements. Combined with hook & loop elastic straps that sit higher and lower on the leg, these knee pads are specifically engineered to stay in place when walking, crawling or kneeling. For all-day comfort and support, these pads are cushioned with gel and NBR foam. The extended height of the Comfort Hinge pad also adds another layer of protection against impacts to the thigh. The abrasion-resistant non-marring hard rubber cap moves smoothly across floors without slipping or damaging surfaces, delivering the best combination of grip and slide for workers on the move. Durable hook & loop straps securely attach to keep these knee pads comfortably in place through repetitive use on the toughest worksites. Wide elastic straps easily adjust for a custom fit on a variety of leg sizes. These knee pads are tested and trusted by some of the most demanding knee protection users around-airline baggage handlers. The Comfort Hinge technology was designed, tested and redesigned with multiple airline partners to deliver the ultimate safety knee pads. Not limited to the tarmac, these pads are ideal for all-day knee protection and comfort on any worksite, including construction, HVAC, tiling, flooring, landscaping and more.

Features:
  • MOVES WITH YOU - Comfort Hinge™ design matches your movement for enhanced comfort, fit and stability
  • BUILT TO LAST - Abrasion-resistant cap and durable buckles for long-lasting use on tough worksites
  • ALL-DAY GEL COMFORT - Supportive gel and NBR foam cushions knees on rough surfaces
  • BEST COMBINATION OF GRIP AND SLIDE - Large slip-resistant hard rubber cap provides traction while still allowing workers to move smoothly and safely
  • NON-MARRING - Will not scratch or mark surfaces
  • STAYS IN PLACE - Hinge design, strategically located straps and durable locking buckles prevent knee pads from sliding around
  • ADJUSTABLE - Thick elastic straps easily adjust for custom fit
  • TRUSTED BY THE EXPERTS - Designed and tested to be used by airline baggage handlers, some of the industry's most demanding knee pad users


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne size

Product Details

Strap MaterialElastic
StyleGel
TypeGel Knee Pads
Number of Straps2
Closure TypeHook and Loop
Package Quantity1 Pair
ColorBlack
Manufacturers Part Number18436
Cap MaterialTPR
BrandProFlex by Ergodyne